Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
18RA-8FLX Catamount, a T & B Brand Terminals, RA Series, EXP INS VINYL LKG FORK TRM, 22-16
MFG Item Number
18RA-8FLX
18RA-8FLX Catamount, a T & B Brand Terminals, RA Series, EXP INS VINYL LKG FORK TRM, 22-16
MFG Item Number
18RA-8FLX
This item cannot be canceled or returned
Description
EXP INS VINYL LKG FORK TRM, 22-16
- Vinyl‑Insulated Ring Terminals
- Extra‑Length PVC Sleeve Offers Extra Protection
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
18RA-8FLX |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
RA |
| Family Series |
Catamount, a T & B Brand Terminals, RA Series |
| Description |
Expanded Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole 8, Wire Range 22-18 AWG, Color Red, Copper, Tin Plated |
| Terminal Type |
Spade/Fork - Locking |
| Wire Size Range |
22-16 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#8 |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
18RA-8FLX
Catamount, a T & B Brand Terminals, RA Series