18RAD-18377
Catamount, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
18RAD-18377 Catamount, a T & B Brand Terminals, NYL FLLY INS FEM-187 DISC, 22-18
MFG Item Number
18RAD-18377

18RAD-18377 Catamount, a T & B Brand Terminals, NYL FLLY INS FEM-187 DISC, 22-18

MFG Item Number
18RAD-18377
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
18RAD-18377
NYL FLLY INS FEM-187 DISC, 22-18

Series Information

Specifications

Specifications
Manufacturer Part Number 18RAD-18377
Manufacturer Catamount, a T & B Brand
Family Series Catamount, a T & B Brand Terminals
Description Nylon-Insulated Female Disconnect, Length .89 Inches, Width .30 Inches, Maximum Insulation .150, Tab Size .187x.032 Wire Range 22-18 AWG, Color Red, Copper, Tin Plated
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs