Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Temprel Inc Thermocouples
18SL-188
Temprel Inc Thermocouples
1/8in. MNPT x 0.188in. OD SS/Lava
This item cannot be canceled or returned
Description
1/8in. MNPT x 0.188in. OD SS/Lava
Specifications
Specifications
| Manufacturer Part Number |
18SL-188 |
| Manufacturer |
Temprel Inc |
| Family Series |
Temprel Inc Thermocouples |
| Description |
1/8in. MNPT x 0.188in. OD SS/Lava Fitting |
| Type |
Fitting |
| Connection Type |
MNPT |
| Connection |
1/8 " |
| Compression Size |
1/8 " |
| Material |
Stainless Steel |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.04 lbs |
18SL-188
Temprel Inc Thermocouples