18ST-188

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

18ST-188

Temprel Inc Thermocouples

18ST-188

Temprel Inc Thermocouples
1/8in. x 0.188in. Fluoropolymer FEP
MFG Item Number
18ST-188
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Thermocouples, Series
Item #
18ST-188
1/8in. x 0.188in. Fluoropolymer FEP

Series Information

Specifications

Specifications
Manufacturer Part Number 18ST-188
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description 1/8in. x 0.188in. Fluoropolymer FEP Ferrule
Type Fitting
Connection Type MNPT
Connection 1/8 "
Compression Size 1/8 "
Material Stainless Steel
Net Weight 0.04 lbs
Gross Weight 0.04 lbs