19-14017
Meltric Plugs & Receptacles, DN1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19-14017

Meltric Plugs & Receptacles, DN1 Series

19-14017

Meltric Plugs & Receptacles, DN1 Series
DN1 RECEPTACLE
MFG Item Number
19-14017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DN1 Series
Item #
19-14017
DN1 RECEPTACLE

DN1 Series Information

Specifications

Specifications
Manufacturer Part Number 19-14017
Manufacturer Meltric
Product Series DN1
Family Series Meltric Plugs & Receptacles, DN1 Series
Description DN1 RECEPTACLE
Connection Type Receptacle
Current Rating 30 A
Material Metallic
Protection Rating IP54, IP55
Net Weight 1.419 lbs
Gross Weight 1.419 lbs