Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Meltric Plugs & Receptacles, DN20c Series
19-6A014-A188
Meltric Plugs & Receptacles, DN20c Series
MFG Item Number
19-6A014-A188
This item cannot be canceled or returned
Description
Plugs & Receptacles, DN20c Series
Spring‑Loaded, Silver‑Nickel, Butt‑Style Contacts 15/20 Amps IP54/55 Meltric offers a broad range of multipin devices for use in a wide variety of control and power applications. DN20c devices are horsepower rated and allow multiple power circuits or a combination of power and control circuits in a single connection.
Specifications
Specifications
Manufacturer Part Number
19-6A014-A188
Manufacturer
Meltric
Product Series
DN20c
Family Series
Meltric Plugs & Receptacles, DN20c Series
Description
DN PLUG CASING
Accessory Type
Plug Casing
Net Weight
0 lbs
Gross Weight
0 lbs
19-6A014-A188
Meltric Plugs & Receptacles, DN20c Series