Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
19-PC2 Gardner Bender Terminals, PushGard Series, Pushgard Connector,2-Port,CL/10
19-PC2 Gardner Bender Terminals, PushGard Series, Pushgard Connector,2-Port,CL/10
This item cannot be canceled or returned
Description
Terminals, PushGard Series
Pushgard Connector,2-Port,CL/10
PushGard Series Information
Specifications
Specifications
| Manufacturer Part Number |
19-PC2 |
| Manufacturer |
Gardner Bender |
| Product Series |
PushGard |
| Family Series |
Gardner Bender Terminals, PushGard Series |
| Description |
Pushgard Connector,2-Port,CL/10 |
| Terminal Type |
Push-In Connector |
| Wire Size Range |
22-12 AWG |
| Color |
Red |
| Material |
Copper |
| Approvals |
cUL, UL |
| Comments |
2 Ports |
| Net Weight |
0.0531 lbs |
| Gross Weight |
0.055 lbs |
19-PC2
Gardner Bender Terminals, PushGard Series