Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
190-G
Ocal, a T & B Brand Conduit Outlet Bodies
PIPESTRAP CVR 1HOLE 1/2IN MARK9 GRY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
PIPESTRAP CVR 1HOLE 1/2IN MARK9 GRY
Specifications
Specifications
| Manufacturer Part Number |
190-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
PVC Coated Conduit Body Cover, Mark 9, 1/2 Inch/16 Metric, Stamped Steel, Gray |
| Style |
Mark 9 |
| Hub Size |
1/2 " |
| Composition |
Steel |
| Comments |
Gray PVC Coated |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
190-G
Ocal, a T & B Brand Conduit Outlet Bodies