19002055
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19002055

Werma Audible Signaling Devices

19002055

Werma Audible Signaling Devices
Vocal alarm WM 24VDC GY
MFG Item Number
19002055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
19002055
Vocal alarm WM 24VDC GY

Series Information

Specifications

Specifications
Manufacturer Part Number 19002055
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description Vocal alarm WM 24VDC GY
Nominal Voltage 24 VDC
Net Weight 1.9888 lbs
Gross Weight 2.1362 lbs