19003-0040-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
19003-0040-C ETC-Molex Terminals, FEMALE QUICK DISCONNETS, 16-14, .25X
MFG Item Number
19003-0040

19003-0040-C ETC-Molex Terminals, FEMALE QUICK DISCONNETS, 16-14, .25X

MFG Item Number
19003-0040
Item Number
19003-0040-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
19003-0040-C
FEMALE QUICK DISCONNETS, 16-14, .25X

Series Information

Specifications

Specifications
Manufacturer Part Number 19003-0040
Manufacturer ETC-Molex
Family Series ETC-Molex Terminals
Description FEMALE QUICK DISCONNETS, 16-14, .25X .860, .380, .180
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Brass
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.002 lbs
Gross Weight 0.002 lbs

*Galco is not an authorized distributor for this brand Click here for details.