Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
19009-6
Cully-Minerallac Fasteners
10x1/2 PH SLT/PHIL ZP 1000/JAR
This item cannot be canceled or returned
Description
10x1/2 PH SLT/PHIL ZP 1000/JAR
Specifications
Specifications
| Manufacturer Part Number |
19009-6 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10x1/2 PH SLT/PHIL ZP 1000/JAR |
| Screw Type |
Sheet Metal |
| Bit Type |
Phillips, Slotted |
| Size |
10 x 1/2 |
| Bit Size |
#2 |
| Screw Head Type |
Pan Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
19009-6
Cully-Minerallac Fasteners