19017-0001-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19017-0001-C

ETC-Molex Terminals

19017-0001-C

ETC-Molex Terminals
ETCM MOLEX ETC SOLDERLESS TERMINAL
MFG Item Number
19017-0001-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
19017-0001-C
ETCM MOLEX ETC SOLDERLESS TERMINAL

Series Information

Specifications

Specifications
Manufacturer Part Number 19017-0001-C
Manufacturer ETC-Molex
Family Series ETC-Molex Terminals
Description ETCM MOLEX ETC SOLDERLESS TERMINAL FEMALE QUICK DISCONNECT,22-18,.110X. .765,.163,.250
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Brass
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs

*Galco is not an authorized distributor for this brand Click here for details.