Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
19070-0015-C ETC-Molex Terminals, RING, 22-18, #10, INSULKRIMP
MFG Item Number
19070-0015-C
19070-0015-C ETC-Molex Terminals, RING, 22-18, #10, INSULKRIMP
MFG Item Number
19070-0015-C
This item cannot be canceled or returned
Description
RING, 22-18, #10, INSULKRIMP
Specifications
Specifications
| Manufacturer Part Number |
19070-0015-C |
| Manufacturer |
ETC-Molex |
| Family Series |
ETC-Molex Terminals |
| Description |
RING, 22-18, #10, INSULKRIMP .866, .322, .270 |
| Terminal Type |
Ring |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Red |
| Material |
Tin |
| Stud Size |
#10 |
| Approvals |
CSA, UL |
| Net Weight |
0.0025 lbs |
| Gross Weight |
0.0025 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
19070-0015-C
ETC-Molex Terminals