190U3D300JACAA215320
Control Techniques Motors, Unimotor FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
190U3D300JACAA215320 Control Techniques Motors, Unimotor FM Series, Motor, FM Series
MFG Item Number
190U3D300JACAA215320

190U3D300JACAA215320 Control Techniques Motors, Unimotor FM Series, Motor, FM Series

MFG Item Number
190U3D300JACAA215320
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Motors, Unimotor FM Series
Item #
190U3D300JACAA215320
Motor, FM Series

Unimotor FM Series Information

  • IP65 Protection
  • 12.4~1204 lb‑in Torque Range
  • Medium Inertia Design with High Inertia Option Available
Unimotor FM is a high performance, brush less AC Servo motor range matched for use with Control Techniques' brand drives. "FM" stands for "Flexible Motor" and is designed to accommodate a wide range of applications. The motors are available in six frame sizes with various mounting arrangements and motor lengths. Emerson drives and motors are designed to function as an optimized system. Unimotor FM is the perfect partner for Unidrive M, Digitax ST and Epsilon EP servo drives.

Videos

Specifications

Specifications
Manufacturer Part Number 190U3D300JACAA215320
Manufacturer Control Techniques
Product Series Unimotor FM
Family Series Control Techniques Motors, Unimotor FM Series
Description Motor, FM Series
Power Rating 10.43 kW
Voltage 460 VAC
Rated Speed 3,000 RPM
Mounting Flange
Encoder Type Incremental
Peak Torque 1,181.5 in-lb
Brake No
Protection Rating IP65
Approvals CE, cURus
Net Weight 77.4 lbs
Gross Weight 77.4 lbs