191-3Z-06K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

191-3Z-06K Edwards Signaling Switches, 191 Re 3Amp N.C. Mag Zcbl 18/2

MFG Item Number
191-3Z-06K

191-3Z-06K Edwards Signaling Switches, 191 Re 3Amp N.C. Mag Zcbl 18/2

MFG Item Number
191-3Z-06K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
191-3Z-06K
191 Re 3Amp N.C. Mag Zcbl 18/2

Series Information

Specifications

Specifications
Manufacturer Part Number 191-3Z-06K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 191 Re 3Amp N.C. Mag Zcbl 18/2
Contacts 1NC
Switch On Distance 13 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs