191-4Z-12K-D4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

191-4Z-12K-D4 Edwards Signaling Switches, 191 Dpdt Re 3Amp Mag Zcbl 18Ga

MFG Item Number
191-4Z-12K-D4

191-4Z-12K-D4 Edwards Signaling Switches, 191 Dpdt Re 3Amp Mag Zcbl 18Ga

MFG Item Number
191-4Z-12K-D4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
191-4Z-12K-D4
191 Dpdt Re 3Amp Mag Zcbl 18Ga

Series Information

Specifications

Specifications
Manufacturer Part Number 191-4Z-12K-D4
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 191 Dpdt Re 3Amp Mag Zcbl 18Ga
Contacts DPDT
Switch On Distance 13 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC, 24 VDC
Voltage 120 VAC, 28 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs