1910CS
Davies Molding Knobs, 1910 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1910CS

Davies Molding Knobs, 1910 Series

1910CS

Davies Molding Knobs, 1910 Series
Knob, Black, Thermoset, Plain
MFG Item Number
1910CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Knobs, 1910 Series
Item #
1910CS
Knob, Black, Thermoset, Plain

1910 Series Information

Specifications

Specifications
Manufacturer Part Number 1910CS
Manufacturer Davies Molding
Product Series 1910
Family Series Davies Molding Knobs, 1910 Series
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Skirted
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs