Series Information
| Manufacturer Part Number | 191220.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 1.5/1.0HP..1740/1440RPM.145.TEFC.208 -230/460V.3PH.60/50HZ.CONT.NONE.40C. 1.15/1.15SF.C FACE.WASHGUARD-ALL |
| Horsepower | 1-1/2 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 145 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |