Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1912B-BOX Eaton Plugs & Receptacles, Standard Thermoplastic Series, Plug Flat Hndl 15A125V2P2W Thermo Str BR
MFG Item Number
1912B-BOX
1912B-BOX Eaton Plugs & Receptacles, Standard Thermoplastic Series, Plug Flat Hndl 15A125V2P2W Thermo Str BR
MFG Item Number
1912B-BOX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Thermoplastic Series
Plug Flat Hndl 15A125V2P2W Thermo Str BR
Standard Thermoplastic Series Information
- Plug Blades Are Firmly Embedded In Body
- Tough Thermoplastic Construction
Specifications
Specifications
| Manufacturer Part Number |
1912B-BOX |
| Manufacturer |
Eaton |
| Product Series |
Standard Thermoplastic |
| Family Series |
Eaton Plugs & Receptacles, Standard Thermoplastic Series |
| Description |
Eaton straight blade plug, 18-16 AWG, 15A, Residential, 125V, Back wire, Black, Brass, Thermoplastic rubber, 1-15P, Two-pole, two-wire, non grounding, Screw, Thermoplastic, ED Box |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
1-15P |
| Color |
Brown |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1912B-BOX
Eaton Plugs & Receptacles, Standard Thermoplastic Series