Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1913 Greenlee Hand Tools, V-Notch Series, THE TERMINATORS V-NOTCH WIRE STRIPPE
1913 Greenlee Hand Tools, V-Notch Series, THE TERMINATORS V-NOTCH WIRE STRIPPE
This item cannot be canceled or returned
Description
Hand Tools, V-Notch Series
THE TERMINATORS V-NOTCH WIRE STRIPPE
V-Notch Series Information
- Stamped from High‑Carbon Tool Steel with Black Oxide Finish
- Precision‑Ground Blades for Consistent Stripping and Cutting
- Pivot Joints Have Hardened‑Steel Bushings
- Adjustable Settings for Various Wire Size
- Heat Treated for Long Life
- Vinyl Cushioned Grip
Specifications
Specifications
| Manufacturer Part Number |
1913 |
| Manufacturer |
Greenlee |
| Product Series |
V-Notch |
| Family Series |
Greenlee Hand Tools, V-Notch Series |
| Description |
THE TERMINATORS V-NOTCH WIRE STRIPPE STRIPPER/CUTTER LESS SPRING AND LOCK FUNCTION |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
30-10 AWG |
| Application |
General Purpose |
| Insulated |
No |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
1913
Greenlee Hand Tools, V-Notch Series