Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, SST Series
191477.00
Leeson Motors, SST Series
Motor, 0.75HP, /V, 1800RPM TEFC
MFG Item Number
191477.00
This item cannot be canceled or returned
Description
Motor, 0.75HP, /V, 1800RPM TEFC
Built with all stainless steel external components to prevent corrosion and well sealed against moisture and condensation to protect internal components, the Washguard SST all‑stainless motors are able to withstand the severe washdown environments found in the food processing, chemical processing, and beverage industries.
Specifications
Specifications
Manufacturer Part Number
191477.00
Manufacturer
Leeson
Product Series
SST
Family Series
Leeson Motors, SST Series
Description
Motor, 0.75HP, /V, 1800RPM TEFC Washguard
Type
Washdown
Horsepower
3/4 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
1
NEMA Frame
56C
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Footed
Current Rating
4.9 A
Service Factor
1.15
Composition
Steel
Bearing Type
Double Sealed
Length
11.8 "
Approvals
CSA, UL
Net Weight
39 lbs
Gross Weight
39 lbs
191477.00
Leeson Motors, SST Series