191478.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

191478.00

Leeson Motors, SST Series

191478.00

Leeson Motors, SST Series
Motor, 1HP, /V, 3600RPM TEFC
MFG Item Number
191478.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SST Series
Item #
191478.00
Motor, 1HP, /V, 3600RPM TEFC

SST Series Information

Built with all stainless steel external components to prevent corrosion and well sealed against moisture and condensation to protect internal components, the Washguard SST all‑stainless motors are able to withstand the severe washdown environments found in the food processing, chemical processing, and beverage industries.

Specifications

Specifications
Manufacturer Part Number 191478.00
Manufacturer Leeson
Product Series SST
Family Series Leeson Motors, SST Series
Description Motor, 1HP, /V, 3600RPM TEFC Washguard
Type Washdown
Horsepower 1 hp
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame 56C
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 6.2 A
Service Factor 1.15
Composition Steel
Bearing Type Double Sealed
Length 12.3 "
Approvals CSA, UL
Net Weight 35.8 lbs
Gross Weight 35.8 lbs