Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, SST Series
191488.00
Leeson Motors, SST Series
Motor, 1.5HP, 208-230/460V, 3450RPM
MFG Item Number
191488.00
This item cannot be canceled or returned
Description
Motor, 1.5HP, 208-230/460V, 3450RPM
Built with all stainless steel external components to prevent corrosion and well sealed against moisture and condensation to protect internal components, the Washguard SST all‑stainless motors are able to withstand the severe washdown environments found in the food processing, chemical processing, and beverage industries.
Specifications
Specifications
Manufacturer Part Number
191488.00
Manufacturer
Leeson
Product Series
SST
Family Series
Leeson Motors, SST Series
Description
Motor, 1.5HP, 208-230/460V, 3450RPM TEFC Washguard
Type
Washdown
Horsepower
1-1/2 hp
Speed
3,600 RPM
RPM
3,600 RPM
Number of Poles
2
Phase
3
NEMA Frame
143TC
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Footed
Current Rating
3.8 A
Service Factor
1.15
Composition
Steel
Bearing Type
Double Sealed
Length
13.62 "
Approvals
CSA, UL
Net Weight
45 lbs
Gross Weight
45 lbs
191488.00
Leeson Motors, SST Series