191490.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

191490.00

Leeson Motors, SST Series

191490.00

Leeson Motors, SST Series
Motor, 2HP, 208-230/460V, 3450RPM
MFG Item Number
191490.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SST Series
Item #
191490.00
Motor, 2HP, 208-230/460V, 3450RPM

SST Series Information

Built with all stainless steel external components to prevent corrosion and well sealed against moisture and condensation to protect internal components, the Washguard SST all‑stainless motors are able to withstand the severe washdown environments found in the food processing, chemical processing, and beverage industries.

Specifications

Specifications
Manufacturer Part Number 191490.00
Manufacturer Leeson
Product Series SST
Family Series Leeson Motors, SST Series
Description Motor, 2HP, 208-230/460V, 3450RPM TEFC Washguard
Type Washdown
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 145TC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 5 A
Service Factor 1.15
Composition Steel
Bearing Type Double Sealed
Length 13.62 "
Approvals CSA, UL
Net Weight 47 lbs
Gross Weight 47 lbs
Alternatives
N458
N458
Marathon Electric Motors, MP3000 Series