Series Information
| Manufacturer Part Number | 191547.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1/2HP..1725RPM.48Y.TEAO.115/230V.1 PH.60HZ.FAN DUTY.40C.1.0SF.YOKE......STAINLESS |
| Type | Washdown Duty |
| Horsepower | 1/2 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48YZ |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Studded Face |
| Current Rating | 5.2 A |
| Service Factor | 1 |
| Composition | Stainless Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |