Series Information
| Manufacturer Part Number | 191575.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 1HP..1740RPM.56.TENV.230/460V.3PH.60 HZ.CONT.40C.1.15SF.C FACE.C6T17NC310A.....WASHGUARD |
| Type | Washdown Duty |
| Horsepower | 1 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face |
| Current Rating | 3 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |