Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Terminals, Uninsulated Series
19190
Paladin Terminals, Uninsulated Series
FERRULE, UNINS, 10AWG, 500/PK
This item cannot be canceled or returned
Description
Terminals, Uninsulated Series
FERRULE, UNINS, 10AWG, 500/PK
Uninsulated Series Information
- Heat resistant up to 230 deg F (110 deg C)
- UL94 Flame Class HB, UL# 983438‑002
- Contact: Tin‑Plated Copper (E‑Cu 57)
- DIN/VDE 46228 part 4
Ferrules conform to use on AWG and DIN wire sizes.
Specifications
Specifications
| Manufacturer Part Number |
PA19190 |
| Manufacturer |
Paladin |
| Product Series |
Uninsulated |
| Family Series |
Paladin Terminals, Uninsulated Series |
| Description |
FERRULE, UNINS, 10AWG, 500/PK |
| Insulated |
No |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.47 " |
| Length |
0.47 " |
| Number of Wires |
1 |
| Wire Size Range |
10 AWG |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
19190
Paladin Terminals, Uninsulated Series