191XL Series Information
| Manufacturer Part Number | 191XL-CN-024A |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 191XL |
| Family Series | Federal Signal Visual Signaling Devices, 191XL Series |
| Description | Hazardous Location, Zone Listed, LED Warning Light, 24VAC/DC, Pipe Mount, Amber - Available in 24VAC/DC and 120-240VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000 hour, |
| Operation | Continuous, Flashing |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Color | Amber |
| Lamp Type | LED |
| Flash Rate/Minute | 60 |
| Mounting | 3/4 " NPT Pipe |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 200 |
| Current Rating | 0.4 A |
| Operating Temperature | -58-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | cUL, UL |
| Net Weight | 4.25 lbs |
| Gross Weight | 4.25 lbs |