1920-10
Dwyer Instruments Pressure Switches, 1900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1920-10

Dwyer Instruments Pressure Switches, 1900 Series

1920-10

Dwyer Instruments Pressure Switches, 1900 Series
UL/FM/CSA SPDT Pressure Switch
MFG Item Number
1920-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 1900 Series
Item #
1920-10
UL/FM/CSA SPDT Pressure Switch

1900 Series Information


Specifications

Specifications
Manufacturer Part Number 1920-10
Manufacturer Dwyer Instruments
Product Series 1900
Family Series Dwyer Instruments Pressure Switches, 1900 Series
Description UL/FM/CSA SPDT Pressure Switch Range 3-11In WC. With Threaded Back Connections
Contact Type SPDT
Current Rating 15 A @ 120-480 VAC
Connection Process: 1/8 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, CSA, FM, UL
Comments 3-11.75 W.C
Net Weight 0.9 lbs
Gross Weight 0.9 lbs