1920AJ
Davies Molding Knobs, 1920 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1920AJ Davies Molding Knobs, 1920 Series, Knob, Black, Thermoset, Plain
MFG Item Number
1920AJ

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1920AJ Davies Molding Knobs, 1920 Series, Knob, Black, Thermoset, Plain

MFG Item Number
1920AJ
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Knobs, 1920 Series
Item #
1920AJ
Knob, Black, Thermoset, Plain

1920 Series Information

Specifications

Specifications
Manufacturer Part Number 1920AJ
Manufacturer Davies Molding
Product Series 1920
Family Series Davies Molding Knobs, 1920 Series
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Skirted
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.025 lbs
Gross Weight 0.025 lbs