Series Information
| Manufacturer Part Number | 192261.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 1.5HP..1800RPM.90 IEC.TEFC./V.1PH.60HZ..NOT.40C..RIGID C..A |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,745 RPM |
| RPM | 1,745 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | D90 |
| AC Voltage | 110-120 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 12.8 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 52.5 lbs |
| Gross Weight | 52.5 lbs |