1923

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1923 Edwards Signaling Switches, 3/8 Dia. X 2-1/2 Long Mag

MFG Item Number
1923

1923 Edwards Signaling Switches, 3/8 Dia. X 2-1/2 Long Mag

MFG Item Number
1923
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
1923
3/8 Dia. X 2-1/2 Long Mag

Series Information

Specifications

Specifications
Manufacturer Part Number 1923
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 3/8 Dia. X 2-1/2 Long Mag
Type Terminal Screw
For Use With 1923 Series
Shape Rectangular
Color Black
Legend No Marking
Net Weight 0 lbs
Gross Weight 0 lbs