Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
19233J
Cully-Minerallac Fasteners
12 X 2 PHSMS SLOT/PHIL ZINC
This item cannot be canceled or returned
Description
12 X 2 PHSMS SLOT/PHIL ZINC
Specifications
Specifications
| Manufacturer Part Number |
19233J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
12 X 2 PHSMS SLOT/PHIL ZINC |
| Screw Type |
Sheet Metal |
| Bit Type |
Phillips, Slotted |
| Size |
12 x 2 |
| Bit Size |
#3 |
| Screw Head Type |
Pan Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
19233J
Cully-Minerallac Fasteners