Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Hand Tools, 192 Series
1923A
Greenlee Hand Tools, 192 Series
Stripper, Wire 1923A (Pop)
This item cannot be canceled or returned
Description
Stripper, Wire 1923A (Pop)
- Easily Strip Both Solid and Stranded Wires, Crimp Terminals, Cut Screws and Wire
- Crimps 10‑22 AWG Insulated and Non‑Insulated Terminals, Splices, and Lugs
- Precision Ground Blades Ensure Consistent Stripping and Cutting
- Two Wire Cutters: Middle Cuts Copper, Tip Also Cuts Hardened Wire
- Splices and Terminates 7mm and 8mm Ignition Terminals
Specifications
Specifications
| Manufacturer Part Number |
1923A |
| Manufacturer |
Greenlee |
| Product Series |
192 |
| Family Series |
Greenlee Hand Tools, 192 Series |
| Description |
Stripper, Wire 1923A (Pop) |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
8-22 AWG |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
Splices 7/8mm ignition terminals |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.58 lbs |
1923A
Greenlee Hand Tools, 192 Series