Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Temporary Lighting, 1926 Series
1926-12B-LED-L
Ericson Temporary Lighting, 1926 Series
HANDLAMP, LOW VOLTAGE HAZARDOUS
MFG Item Number
1926-12B-LED-L
This item cannot be canceled or returned
Description
Temporary Lighting, 1926 Series
HANDLAMP, LOW VOLTAGE HAZARDOUS
Specifications
Specifications
| Manufacturer Part Number |
1926-12B-LED-L |
| Manufacturer |
Ericson |
| Product Series |
1926 |
| Family Series |
Ericson Temporary Lighting, 1926 Series |
| Description |
HANDLAMP, LOW VOLTAGE HAZARDOUS LOCATION - 2600 XP LED 12V W/ 50FT OF 16/3 SOW CABLE W/ INLINE XFMR & |
| Voltage |
120 V |
| Cord Type |
16/3 SOW |
| Color |
Yellow |
| Length |
10 ' |
| Guarded |
Yes |
| Lamp Type |
LED |
| Plug Configuration |
Molded NEMA 5-15 |
| Lamp Voltage |
12 V |
| Lamp Wattage |
75 W |
| Swivel Hook |
Yes |
| Approvals |
cULus |
| Nominal Voltage |
120 V |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
1926-12B-LED-L
Ericson Temporary Lighting, 1926 Series