192B2207

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192B2207

Socomec Panel Meters & Gauges

192B2207

Socomec Panel Meters & Gauges
AMP D48A90-A 150/5A-5IN
MFG Item Number
192B2207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
192B2207
AMP D48A90-A 150/5A-5IN

Series Information

Specifications

Specifications
Manufacturer Part Number 192B2207
Manufacturer Socomec
Family Series Socomec Panel Meters & Gauges
Description AMP D48A90-A 150/5A-5IN
Nominal Size 2 "
Scale Legend AC Amperes
Scale 0-150
Pointer Origin Zero Left
Accuracy 1.5 %
Net Weight 0 lbs
Gross Weight 0 lbs