192G2207

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192G2207

Socomec Panel Meters & Gauges

192G2207

Socomec Panel Meters & Gauges
VOLT R96A90-V 500V
MFG Item Number
192G2207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
192G2207
VOLT R96A90-V 500V

Series Information

Specifications

Specifications
Manufacturer Part Number 192G2207
Manufacturer Socomec
Family Series Socomec Panel Meters & Gauges
Description VOLT R96A90-V 500V
Nominal Size 4 "
Scale Legend AC Volts
Scale 0-500
Pointer Origin Zero Left
Accuracy 1.5 %
Net Weight 0.5798 lbs
Gross Weight 0 lbs