Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192M2044

Socomec Transformers

192M2044

Socomec Transformers
BTV 25 440/100 cl.1 25VA
MFG Item Number
192M2044
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
192M2044
BTV 25 440/100 cl.1 25VA

Series Information

Specifications

Specifications
Manufacturer Part Number 192M2044
Manufacturer Socomec
Family Series Socomec Transformers
Description BTV 25 440/100 cl.1 25VA
Type Distribution
VA Rating 25 VA
Primary Voltage 440 V
Secondary Voltage 100 V
Enclosed No
Mounting Surface
Termination Screw Terminals
Net Weight 0 lbs
Gross Weight 0 lbs