192T0505
Socomec Current Transformers, TRB 60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192T0505

Socomec Current Transformers, TRB 60 Series

192T0505

Socomec Current Transformers, TRB 60 Series
TRB60 5/5 cl.0,5 2,5VA + fix
MFG Item Number
192T0505
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, TRB 60 Series
Item #
192T0505
TRB60 5/5 cl.0,5 2,5VA + fix

TRB 60 Series Information

Specifications

Specifications
Manufacturer Part Number 192T0505
Manufacturer Socomec
Product Series TRB 60
Family Series Socomec Current Transformers, TRB 60 Series
Description TRB60 5/5 cl.0,5 2,5VA + fix
Core Type Solid Core
Aperture Size None
Current Ratio 5:5
Frequency 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 0.63 lbs
Gross Weight 0.735 lbs