192T2025
Socomec Current Transformers, TCA 22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192T2025

Socomec Current Transformers, TCA 22 Series

192T2025

Socomec Current Transformers, TCA 22 Series
TCA22 250/5 cl.1 3,75VA + fix
MFG Item Number
192T2025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, TCA 22 Series
Item #
192T2025
TCA22 250/5 cl.1 3,75VA + fix

TCA 22 Series Information

Specifications

Specifications
Manufacturer Part Number 192T2025
Manufacturer Socomec
Product Series TCA 22
Family Series Socomec Current Transformers, TCA 22 Series
Description TCA22 250/5 cl.1 3,75VA + fix
Core Type Solid Core
Aperture Size 0.89 " Dia.
Current Ratio 250:5
Frequency 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 0.4916 lbs
Gross Weight 0.4916 lbs