192T2110
Socomec Current Transformers, TCB 17-20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192T2110

Socomec Current Transformers, TCB 17-20 Series

192T2110

Socomec Current Transformers, TCB 17-20 Series
TCB17-20 100/5 cl.1 1,5VA +fix
MFG Item Number
192T2110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, TCB 17-20 Series
Item #
192T2110
TCB17-20 100/5 cl.1 1,5VA +fix

TCB 17-20 Series Information

Specifications

Specifications
Manufacturer Part Number 192T2110
Manufacturer Socomec
Product Series TCB 17-20
Family Series Socomec Current Transformers, TCB 17-20 Series
Description TCB17-20 100/5 cl.1 1,5VA +fix
Core Type Solid Core
Aperture Size 0.69 " Dia.
Current Ratio 100:5
Frequency 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 0.45 lbs
Gross Weight 0.515 lbs