192T5050-C
Socomec Current Transformers, TCB 44-50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192T5050-C

Socomec Current Transformers, TCB 44-50 Series

192T5050-C

Socomec Current Transformers, TCB 44-50 Series
TCB 44-50 500/5A + Certif.
MFG Item Number
192T5050-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, TCB 44-50 Series
Item #
192T5050-C
TCB 44-50 500/5A + Certif.

TCB 44-50 Series Information

Specifications

Specifications
Manufacturer Part Number 192T5050-C
Manufacturer Socomec
Product Series TCB 44-50
Family Series Socomec Current Transformers, TCB 44-50 Series
Description TCB 44-50 500/5A + Certif.
Core Type Solid Core
Aperture Size 1.73 " Dia.
Current Ratio 500:5
Frequency 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 0 lbs
Gross Weight 0 lbs