192T5075
Socomec Current Transformers, TCB 44-50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192T5075

Socomec Current Transformers, TCB 44-50 Series

192T5075

Socomec Current Transformers, TCB 44-50 Series
TCB44-50 750/5 cl.0,5 10VA
MFG Item Number
192T5075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, TCB 44-50 Series
Item #
192T5075
TCB44-50 750/5 cl.0,5 10VA

TCB 44-50 Series Information

Specifications

Specifications
Manufacturer Part Number 192T5075
Manufacturer Socomec
Product Series TCB 44-50
Family Series Socomec Current Transformers, TCB 44-50 Series
Description TCB44-50 750/5 cl.0,5 10VA
Core Type Solid Core
Aperture Size 1.73 " Dia.
Current Ratio 750:5
Frequency 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 1.153 lbs
Gross Weight 1.153 lbs