192T9596
Socomec Current Transformers, TCB 100-125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

192T9596

Socomec Current Transformers, TCB 100-125 Series

192T9596

Socomec Current Transformers, TCB 100-125 Series
TCB100-125 2000/5 cl.0,5 30VA
MFG Item Number
192T9596
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, TCB 100-125 Series
Item #
192T9596
TCB100-125 2000/5 cl.0,5 30VA

TCB 100-125 Series Information

Specifications

Specifications
Manufacturer Part Number 192T9596
Manufacturer Socomec
Product Series TCB 100-125
Family Series Socomec Current Transformers, TCB 100-125 Series
Description TCB100-125 2000/5 cl.0,5 30VA
Core Type Solid Core
Aperture Size 3.94 " Dia.
Current Ratio 2,000:5
Frequency 50-60 Hz
Mounting DIN Rail
Termination Screw Terminals
Net Weight 1.88 lbs
Gross Weight 1.875 lbs