Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1930BQ Davies Molding Knobs, Knob, Black, Thermoset, Plain

MFG Item Number
1930BQ

1930BQ Davies Molding Knobs, Knob, Black, Thermoset, Plain

MFG Item Number
1930BQ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Knobs, Series
Item #
1930BQ
Knob, Black, Thermoset, Plain

Series Information

Specifications

Specifications
Manufacturer Part Number 1930BQ
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Skirted
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.035 lbs
Gross Weight 0.035 lbs