Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

193112.60

Leeson Motors

193112.60

Leeson Motors
7.5HP..1175/975RPM.132M.IP55.230/460
MFG Item Number
193112.60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
193112.60
7.5HP..1175/975RPM.132M.IP55.230/460

Series Information

Specifications

Specifications
Manufacturer Part Number 193112.60
Manufacturer Leeson
Family Series Leeson Motors
Description 7.5HP..1175/975RPM.132M.IP55.230/460 V.3PH.60/50HZ.CONT.NONE.40C.1.15/1.1 5SF.B3.IEC Metric.C132T11FZ3C
Horsepower 7-1/2 hp
Speed 1,175 RPM
RPM 1,175 RPM
Frequency 50 Hz, 60 Hz
NEMA Frame 132M
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
193311.60
193311.60
Leeson Motors, IEC Series
R329
R329
Marathon Electric Motors, GLOBETROTTER Series