193309.60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

193309.60

Leeson Motors, IEC Series

193309.60

Leeson Motors, IEC Series
Motor, 7.5HP, 230/460V, 3450RPM
MFG Item Number
193309.60
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, IEC Series
Item #
193309.60
Motor, 7.5HP, 230/460V, 3450RPM

IEC Series Information

  • Aluminum frame and cast iron frame construction
  • DC and stainless steel IEC motors available
  • 60/50 Hz interchangeability
  • B3, B5, B14 mounting flanges
  • Flange kits available

These motors meet North American performance standards and Premium energy efficiency mandates, and have 1.15 service factors.

Typically used for replacement on machine tools, textile tools, textile machinery and other equipment with metric dimensions but requiring the high torque and performance of motors designed for use in North America.

  • Inverter rated (IRIS™) insulation system on AC models
  • 3‑year warranty on premium efficiency models
  • 1‑year warranty on DC and standard efficiency models
  • UL listed and CSA certified

Specifications

Specifications
Manufacturer Part Number 193309.60
Manufacturer Leeson
Product Series IEC
Family Series Leeson Motors, IEC Series
Description Motor, 7.5HP, 230/460V, 3450RPM TEFC IEC / Metric
Type IEC
Horsepower 7-1/2 hp
Kilowatts 5.5 kW
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 3
Nominal Voltage 240 VAC, 480 VAC
IEC Frame DF132S
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 18.4 A
Service Factor 1.15
Composition Cast Iron
Length 18.72 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
EMM3709
EMM3709
Baldor-ABB Motors Motors
R327A
R327A
Marathon Electric Motors