193A
Hammond Manufacturing DC Link Chokes, 193 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

193A Hammond Manufacturing DC Link Chokes, 193 Series, CHOKE 200H @ 40mA DC

MFG Item Number
193A

193A Hammond Manufacturing DC Link Chokes, 193 Series, CHOKE 200H @ 40mA DC

MFG Item Number
193A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 193 Series
Item #
193A
CHOKE 200H @ 40mA DC

193 Series Information

Specifications

Specifications
Manufacturer Part Number 193A
Manufacturer Hammond Manufacturing
Product Series 193
Family Series Hammond Manufacturing DC Link Chokes, 193 Series
Description CHOKE 200H @ 40mA DC
Current Rating 30 A
Max Voltage 600 VDC
Mounting Chassis Mount
Operating Temperature 65 °C
Net Weight 0 lbs
Gross Weight 0 lbs