193D
Hammond Manufacturing DC Link Chokes, 193 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

193D

Hammond Manufacturing DC Link Chokes, 193 Series

193D

Hammond Manufacturing DC Link Chokes, 193 Series
CHOKE
MFG Item Number
193D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 193 Series
Item #
193D
CHOKE

193 Series Information

Specifications

Specifications
Manufacturer Part Number 193D
Manufacturer Hammond Manufacturing
Product Series 193
Family Series Hammond Manufacturing DC Link Chokes, 193 Series
Description CHOKE
Current Rating 150 A
Max Voltage 600 VDC
Mounting Chassis Mount
Operating Temperature 65 °C
Net Weight 0 lbs
Gross Weight 0 lbs