193T2315
Socomec Current Transformers, TCB 26-30 UL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

193T2315

Socomec Current Transformers, TCB 26-30 UL Series

193T2315

Socomec Current Transformers, TCB 26-30 UL Series
TCB 26-30 UL 150/5 CL 1 5VA
MFG Item Number
193T2315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, TCB 26-30 UL Series
Item #
193T2315
TCB 26-30 UL 150/5 CL 1 5VA

TCB 26-30 UL Series Information

Specifications

Specifications
Manufacturer Part Number 193T2315
Manufacturer Socomec
Product Series TCB 26-30 UL
Family Series Socomec Current Transformers, TCB 26-30 UL Series
Description TCB 26-30 UL 150/5 CL 1 5VA
Core Type Solid Core
Aperture Size 1.01 " Dia.
Current Ratio 150:5
Frequency 50-60 Hz
Mounting DIN Rail
Termination Cage Clamp
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs